#8-32 x 1/4" Binding Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2415576| Mfr #: U51140.016.0025

$6.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Binding
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415576 Mfr #: U51140.016.0025
Material: 18-8 (304) Stainless SteelHead Type: Binding
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.344"Drive Type: Slotted
Length: 1/4"Finish: Plain
Thread Size: 8-32Head Height: 0.105"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Binding, 18-8 Stainless Steel, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.344", Head Height 0.105", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews