KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 3/8" Binding Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0634532| Mfr #: U51140.016.0037

$5.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.105"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634532 Mfr #: U51140.016.0037
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.105"
Item: Machine ScrewLength: 3/8"
Thread Size: 8-32Package Quantity: 100
Head Type: BindingHead Dia.: 0.344"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Binding, 18-8 Stainless Steel, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.344", Head Height 0.105", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews