M1.6-0.35 x 6 mm. Cheese Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G2104435| Mfr #: M51120.016.0006

$1.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 84A
Head Height: 1.00mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104435 Mfr #: M51120.016.0006
Meets/Exceeds: DIN 84AHead Height: 1.00mm
Item: Machine ScrewLength: 6mm
Thread Size: M1.6x0.35mmPackage Quantity: 25
Head Type: CheeseHead Dia.: 3.0mm
Tensile Strength (PSI): 72,500Material: A2 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 6mm, Drive Type Slotted, Finish Plain, Thread Size M1.6 x 0.35mm, Head Dia. 3.0mm, Head Height 1.00mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 25

Reviews