M2.5-0.45 x 10 mm. Cheese Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1028763| Mfr #: M51120.025.0010

$10.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2.5x0.45mm
Head Height: 1.60mm
Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028763 Mfr #: M51120.025.0010
Thread Size: M2.5x0.45mmHead Height: 1.60mm
Length: 10mmMeets/Exceeds: DIN 84A
Head Dia.: 4.5mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Cheese
Tensile Strength (PSI): 72,500System of Measurement: Metric
Material: A2 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 10mm, Drive Type Slotted, Finish Plain, Thread Size M2.5 x 0.45mm, Head Dia. 4.5mm, Head Height 1.60mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews