THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M2.5-0.45 x 5 mm. Cheese Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1199642| Mfr #: M51120.025.0005

$5.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 84A
Head Height: 1.60mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1199642 Mfr #: M51120.025.0005
Meets/Exceeds: DIN 84AHead Height: 1.60mm
Item: Machine ScrewLength: 5mm
Thread Size: M2.5x0.45mmPackage Quantity: 100
Head Type: CheeseHead Dia.: 4.5mm
Tensile Strength (PSI): 72,500Material: A2 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 5mm, Drive Type Slotted, Finish Plain, Thread Size M2.5 x 0.45mm, Head Dia. 4.5mm, Head Height 1.60mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews