M2-0.4 x 8 mm. Cheese Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0875217| Mfr #: M51120.020.0008

$14.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 84A
Head Height: 1.30mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875217 Mfr #: M51120.020.0008
Meets/Exceeds: DIN 84AHead Height: 1.30mm
Item: Machine ScrewLength: 8mm
Thread Size: M2x0.40mmPackage Quantity: 100
Head Type: CheeseHead Dia.: 3.8mm
Tensile Strength (PSI): 72,500Material: A2 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 8mm, Drive Type Slotted, Finish Plain, Thread Size M2 x 0.40mm, Head Dia. 3.8mm, Head Height 1.30mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews