Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M3-0.5 x 10 mm. Cheese Head Slotted Machine Screw, 100 pk.
  • Zoro #: G0264406
  • Mfr #: M51120.030.0010
$3.97 ($0.04/unit)
  • Material: A2 Stainless Steel
  • Drive Type: Slotted
  • Item: Machine Screw
See full product details
Orders over $50 ship free.

Fabory #M51120.030.0010 Specifications

  • Zoro #: G0264406
  • Mfr #: M51120.030.0010
Material: A2 Stainless Steel Drive Type: Slotted
Item: Machine Screw Finish: Plain
Head Height: 2.00mm Length: 10mm
Thread Size: M3-0.50 Dia./Thread Size: M3-0.50
Tensile Strength (PSI): 72,500 Head Dia.: 5.5mm
Meets/Exceeds: DIN 84A Head Type: Cheese
System of Measurement: Metric Package Quantity: 100
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel, Length 10mm, Drive Type Slotted, Finish Plain, Dia./Thread Size M3-0.50mm, Head Dia. 5.5mm, Head Height 2.00mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews of Fabory #M51120.030.0010