M3-0.5 x 14 mm. Cheese Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2440715| Mfr #: M51120.030.0014

$5.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Cheese
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440715 Mfr #: M51120.030.0014
Material: A2 Stainless SteelHead Type: Cheese
Package Quantity: 100System of Measurement: Metric
Head Dia.: 5.5mmDrive Type: Slotted
Length: 14mmFinish: Plain
Thread Size: M3x0.50mmTensile Strength (PSI): 72,500
Head Height: 2.00mmMeets/Exceeds: DIN 84A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 14mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2.00mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews