Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M3-0.5 x 35 mm. Cheese Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0824914| Mfr #: M51120.030.0035

$9.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 84A
Head Height: 2.00mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824914 Mfr #: M51120.030.0035
Meets/Exceeds: DIN 84AHead Height: 2.00mm
Item: Machine ScrewLength: 35mm
Thread Size: M3x0.50mmPackage Quantity: 100
Head Type: CheeseHead Dia.: 5.5mm
Tensile Strength (PSI): 72,500Material: A2 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 35mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2.00mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews