M3-0.5 x 4 mm. Cheese Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1178834| Mfr #: M51120.030.0004

$4.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 84A
Head Height: 2.00mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178834 Mfr #: M51120.030.0004
Meets/Exceeds: DIN 84AHead Height: 2.00mm
Item: Machine ScrewLength: 4mm
Thread Size: M3x0.50mmPackage Quantity: 100
Head Type: CheeseHead Dia.: 5.5mm
Tensile Strength (PSI): 72,500Material: A2 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 4mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2.00mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews