Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M4-0.7 x 12 mm. Cheese Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G0550812| Mfr #: M55120.040.0012

$4.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 84A
Head Height: 2.60mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550812 Mfr #: M55120.040.0012
Meets/Exceeds: DIN 84AHead Height: 2.60mm
Item: Machine ScrewLength: 12mm
Thread Size: M4x0.70mmPackage Quantity: 50
Head Type: CheeseHead Dia.: 7.0mm
Tensile Strength (PSI): 72,500Material: A4 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 12mm, Drive Type Slotted, Finish Plain, Thread Size M4 x 0.70mm, Head Dia. 7.0mm, Head Height 2.60mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 50

Reviews