Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

M4-0.7 x 16 mm. Cheese Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1376961| Mfr #: M51120.040.0016

$8.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 84A
Head Height: 2.60mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376961 Mfr #: M51120.040.0016
Meets/Exceeds: DIN 84AHead Height: 2.60mm
Item: Machine ScrewLength: 16mm
Thread Size: M4x0.70mmPackage Quantity: 100
Head Type: CheeseHead Dia.: 7.0mm
Tensile Strength (PSI): 72,500Material: A2 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 16mm, Drive Type Slotted, Finish Plain, Thread Size M4 x 0.70mm, Head Dia. 7.0mm, Head Height 2.60mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews