BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M4-0.7 x 18 mm. Cheese Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0591701| Mfr #: M51120.040.0018

$10.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Cheese
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591701 Mfr #: M51120.040.0018
Material: A2 Stainless SteelHead Type: Cheese
Package Quantity: 100System of Measurement: Metric
Head Dia.: 7.0mmDrive Type: Slotted
Length: 18mmFinish: Plain
Thread Size: M4x0.70mmTensile Strength (PSI): 72,500
Head Height: 2.60mmMeets/Exceeds: DIN 84A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 18mm, Drive Type Slotted, Finish Plain, Thread Size M4 x 0.70mm, Head Dia. 7.0mm, Head Height 2.60mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews