Zoro Select
M4-0.70 x 20 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51120.040.0020
Zoro # G1885581
$6.62
28% off
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Cheese
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT M6-1.00 x 35 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51120.060.0035
- ZORO SELECT M2-0.40 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.020.0025
- ZORO SELECT M6-1.00 x 60 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK M51120.060.0060
- ZORO SELECT #8-32 x 1-3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.016.0175
- ZORO SELECT M5-0.80 x 46.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPJ050500-010P1
- ZORO SELECT #2-56 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.008.0025
- ZORO SELECT #10-24 x 1-1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK 1020RTP
- ZORO SELECT 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK MS24693-C298
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 7000 PK M2.56MPF188B
- ZORO SELECT #6-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.013.0037
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.025.0050
- Zoro Select Machine Screws