M4-0.7 x 35 mm. Cheese Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1641911| Mfr #: M51120.040.0035

$14.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 84A
Head Height: 2.60mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641911 Mfr #: M51120.040.0035
Meets/Exceeds: DIN 84AHead Height: 2.60mm
Item: Machine ScrewLength: 35mm
Thread Size: M4x0.70mmPackage Quantity: 100
Head Type: CheeseHead Dia.: 7.0mm
Tensile Strength (PSI): 72,500Material: A2 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 35mm, Drive Type Slotted, Finish Plain, Thread Size M4 x 0.70mm, Head Dia. 7.0mm, Head Height 2.60mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 100

Reviews