Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M4-0.7 x 80 mm. Cheese Head Slotted Machine Screw, 25 pk.

  • Zoro #: G0530686
  • Mfr #: M51120.040.0080

$10.63 ($0.43/unit)

  • Drive Type: Slotted
  • Head Height: 2.60mm
  • Finish: Plain
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #M51120.040.0080 Specifications

  • Zoro #: G0530686
  • Mfr #: M51120.040.0080
Drive Type: Slotted Head Height: 2.60mm
Finish: Plain Head Dia.: 7.0mm
System of Measurement: Metric Item: Machine Screw
Length: 80mm Material: A2 Stainless Steel
Thread Size: M4-0.70 Tensile Strength (PSI): 72,500
Meets/Exceeds: DIN 84A Dia./Thread Size: M4-0.70
Head Type: Cheese Package Quantity: 25
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel, Length 80mm, Drive Type Slotted, Finish Plain, Dia./Thread Size M4-0.70mm, Head Dia. 7.0mm, Head Height 2.60mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 25

Reviews of Fabory #M51120.040.0080