Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

M5-0.8 x 12 mm. Cheese Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G1225165| Mfr #: M55120.050.0012

$2.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 84A
Head Height: 3.30mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225165 Mfr #: M55120.050.0012
Meets/Exceeds: DIN 84AHead Height: 3.30mm
Item: Machine ScrewLength: 12mm
Thread Size: M5x0.80mmPackage Quantity: 25
Head Type: CheeseHead Dia.: 8.5mm
Tensile Strength (PSI): 72,500Material: A4 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 12mm, Drive Type Slotted, Finish Plain, Thread Size M5 x 0.80mm, Head Dia. 8.5mm, Head Height 3.30mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 25

Reviews