M5-0.8 x 70 mm. Cheese Head Slotted Machine Screw, 10 pk.

FABORY| Zoro #: G0518533| Mfr #: M51120.050.0070

$4.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Cheese
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0518533 Mfr #: M51120.050.0070
Material: A2 Stainless SteelHead Type: Cheese
Package Quantity: 10System of Measurement: Metric
Head Dia.: 8.5mmDrive Type: Slotted
Length: 70mmFinish: Plain
Thread Size: M5x0.80mmTensile Strength (PSI): 72,500
Head Height: 3.30mmMeets/Exceeds: DIN 84A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 70mm, Drive Type Slotted, Finish Plain, Thread Size M5 x 0.80mm, Head Dia. 8.5mm, Head Height 3.30mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 10

Reviews