KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8-1.25 x 25 mm. Cheese Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G2060913| Mfr #: M51120.080.0025

$10.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 84A
Head Height: 5.00mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060913 Mfr #: M51120.080.0025
Meets/Exceeds: DIN 84AHead Height: 5.00mm
Item: Machine ScrewLength: 25mm
Thread Size: M8x1.25mmPackage Quantity: 25
Head Type: CheeseHead Dia.: 13.0mm
Tensile Strength (PSI): 72,500Material: A2 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Slotted, Finish Plain, Thread Size M8 x 1.25mm, Head Dia. 13.0mm, Head Height 5.00mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 25

Reviews