Zoro Select
#6-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51341.013.0100
Zoro # G0928864
$8.07
18% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Fillister
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.016.0075
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51341.025.0075
- ZORO SELECT #4-40 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.011.0100
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK 1420MPF
- ZORO SELECT M2-0.40 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.020.0006
- ZORO SELECT #10-24 x 4-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 500 PK 1072MPR
- ZORO SELECT 5/16"-18 x 1-7/8 in Slotted Pan Machine Screw, Plain PEEK, 10 PK PK51618-178PHS-01
- ZORO SELECT #10-32 x 1/2 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 1108MSPN
- ZORO SELECT #6-32 x 5/16 in Slotted Oval Machine Screw, Zinc Plated Steel, 10000 PK 0605MSOUWH
- ZORO SELECT M6-1.00 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK M55120.060.0012
- ZORO SELECT M6-1.00 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK M55300.060.0020
- Zoro Select Machine Screws