Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#10-24 x 1-1/4" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1499845| Mfr #: U51110.019.0125

$12.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499845 Mfr #: U51110.019.0125
Material: 18-8 (304) Stainless SteelHead Type: Flat
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.362"Drive Type: Slotted
Length: 1-1/4"Finish: Plain
Thread Size: 10-24Head Angle (Deg.): 82
Head Height: 0.116"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/4", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews