Zoro Select
#10-24 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24670.019.0250
Zoro # G1923013
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT #12-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.021.0050
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.016.0075
- ZORO SELECT #12-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.021.0075
- ZORO SELECT #10-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BB71
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPEI-1000500-100P
- ZORO SELECT M5-0.80 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1500 PK M516D965
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Black Steel, 4000 PK 1410MPFBZ
- ZORO SELECT #6-32 x 2-1/4 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 0636MSPN
- ZORO SELECT #10-32 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 3000 PK 1120MW
- ZORO SELECT #4-40 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.011.0150
- ZORO SELECT #10-32 x 3/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BU74
- Zoro Select Machine Screws