#10-24 x 3/8" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1056115| Mfr #: U24670.019.0037

$2.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Flat
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056115 Mfr #: U24670.019.0037
Material: carbon steelHead Type: Flat
Rockwell Hardness: B69 to B100Package Quantity: 100
System of Measurement: InchHead Dia.: 0.333"
Drive Type: PhillipsDriver Size: #2
Length: 3/8"Finish: zinc plated
Thread Size: 10-24Head Angle (Deg.): 82
Head Height: 0.098"Meets/Exceeds: ANSI B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 3/8", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-24, Driver Size #2, Head Dia. 0.333", Head Height 0.098", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews