#10-32 x 1-1/2" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0676444| Mfr #: U51300.019.0151

$12.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.116" (Ref)
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676444 Mfr #: U51300.019.0151
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.116" (Ref)
Item: Machine ScrewDriver Size: #2
Length: 1-1/2"Thread Size: 10-32
Package Quantity: 100Head Dia.: 0.362"-0.333"
Head Angle (Deg.): 82-80Head Type: Flat
Material: 18-8 (304) Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/2", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews