#10-32 x 1/2" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0814247| Mfr #: 1MY10

$3.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.116" (Ref)
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814247 Mfr #: 1MY10
Meets/Exceeds: ANSI B18.6.3Head Height: 0.116" (Ref)
Item: Machine ScrewDriver Size: #2
Length: 1/2"Thread Size: 10-32
Package Quantity: 100Rockwell Hardness: B70
Head Dia.: 0.362"-0.333"Head Angle (Deg.): 82-80
Head Type: FlatMaterial: carbon steel
Finish: zinc platedSystem of Measurement: Inch
Drive Type: PhillipsCountry of Origin (subject to change): China

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.333", Head Height 0.098", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews