KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 2-1/2" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0548615| Mfr #: 2FY20

$6.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.116" (Ref)
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548615 Mfr #: 2FY20
Thread Size: 10-32Head Height: 0.116" (Ref)
Length: 2-1/2"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.362"-0.333"Item: Machine Screw
Finish: zinc platedDrive Type: Slotted
Package Quantity: 100Head Type: Flat
Tensile Strength (PSI): 60,000Head Angle (Deg.): 82-80
System of Measurement: InchMaterial: carbon steel
Country of Origin (subject to change): China

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2-1/2", Drive Type Slotted, Finish Zinc Plated, Thread Size 10-32, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews