THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#12-24 x 1-1/2" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1803541| Mfr #: U24670.021.0150

$13.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.112"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803541 Mfr #: U24670.021.0150
Meets/Exceeds: ANSI B18.6.3Head Height: 0.112"
Item: Machine ScrewDriver Size: #3
Length: 1-1/2"Thread Size: 12-24
Package Quantity: 100Rockwell Hardness: B69 to B100
Head Dia.: 0.380"Head Angle (Deg.): 82
Head Type: FlatMaterial: carbon steel
Finish: zinc platedSystem of Measurement: Inch
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1-1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 12-24, Driver Size #3, Head Dia. 0.380", Head Height 0.112", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews