#12-24 x 1-1/4" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1565593| Mfr #: U24670.021.0125

$7.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Flat
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565593 Mfr #: U24670.021.0125
Material: carbon steelHead Type: Flat
Rockwell Hardness: B69 to B100Package Quantity: 100
System of Measurement: InchHead Dia.: 0.380"
Drive Type: PhillipsDriver Size: #3
Length: 1-1/4"Finish: zinc plated
Thread Size: 12-24Head Angle (Deg.): 82
Head Height: 0.112"Meets/Exceeds: ANSI B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1-1/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 12-24, Driver Size #3, Head Dia. 0.380", Head Height 0.112", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews