BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4-20 x 1-1/2" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1404751| Mfr #: U24670.025.0150

$7.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.153" (Ref)
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404751 Mfr #: U24670.025.0150
Meets/Exceeds: ANSI B18.6.3Head Height: 0.153" (Ref)
Item: Machine ScrewDriver Size: #3
Length: 1-1/2"Thread Size: 1/4-20
Package Quantity: 100Rockwell Hardness: B69 to B100
Head Dia.: 0.477"-0.442"Head Angle (Deg.): 82-80
Head Type: FlatMaterial: carbon steel
Finish: zinc platedSystem of Measurement: Inch
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1-1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.442", Head Height 0.131", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews