3/8-16 x 5-1/2" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0666251| Mfr #: U24540.037.0550

$52.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.230"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666251 Mfr #: U24540.037.0550
Meets/Exceeds: ASME B18.6.3Head Height: 0.230"
Item: Machine ScrewLength: 5-1/2"
Thread Size: 3/8-16Package Quantity: 100
Head Type: FlatHead Dia.: 0.717"
Tensile Strength (PSI): 60,000System of Measurement: Inch
Material: carbon steelFinish: zinc plated
Head Angle (Deg.): 82Drive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 5-1/2", Drive Type Slotted, Finish Zinc Plated, Thread Size 3/8-16, Head Dia. 0.717", Head Height 0.230", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews