KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16-18 x 1-3/4" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0602734| Mfr #: U24540.031.0175

$17.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Head Height: 0.191"
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602734 Mfr #: U24540.031.0175
Thread Size: 5/16-18Head Height: 0.191"
Length: 1-3/4"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.597"Item: Machine Screw
Finish: zinc platedDrive Type: Slotted
Package Quantity: 100Head Type: Flat
Tensile Strength (PSI): 60,000Head Angle (Deg.): 82
System of Measurement: InchMaterial: carbon steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1-3/4", Drive Type Slotted, Finish Zinc Plated, Thread Size 5/16-18, Head Dia. 0.597", Head Height 0.191", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews