Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16-18 x 2-1/2" Flat Head Phillips Machine Screw, 100 pk.
  • Zoro #: G0287043
  • Mfr #: U24670.031.0250
$18.31 ($0.18/unit)
  • Head Dia.: 0.556"
  • Head Height: 0.165"
  • Meets/Exceeds: ANSI B18.6.3
See full product details
Orders over $50 ship free.

Fabory #U24670.031.0250 Specifications

  • Zoro #: G0287043
  • Mfr #: U24670.031.0250
Head Dia.: 0.556" Head Height: 0.165"
Meets/Exceeds: ANSI B18.6.3 Thread Size: 5/16"-18
Drive Type: Phillips Item: Machine Screw
Driver Size: #4 Head Angle (Deg.): 82
Length: 2-1/2" Material: Carbon Steel
Rockwell Hardness: B69 to B100 Finish: zinc plated
Head Type: Flat System of Measurement: Inch
Dia./Thread Size: 5/16"-18 Package Quantity: 100
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2-1/2 In., Drive Type Phillips, Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Driver Size #4, Head Dia. 0.556 In., Head Height 0.165 In., Head Angle (Deg.) 82, Rockwell Hardness B69 to B100, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews of Fabory #U24670.031.0250