STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5/16-18 x 2" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2271351| Mfr #: U24670.031.0200

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.165"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271351 Mfr #: U24670.031.0200
Meets/Exceeds: ANSI B18.6.3Head Height: 0.165"
Item: Machine ScrewDriver Size: #4
Length: 2"Thread Size: 5/16-18
Package Quantity: 100Rockwell Hardness: B69 to B100
Head Dia.: 0.556"Head Angle (Deg.): 82
Head Type: FlatMaterial: carbon steel
Finish: zinc platedSystem of Measurement: Inch
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2", Drive Type Phillips, Finish Zinc Plated, Thread Size 5/16-18, Driver Size #4, Head Dia. 0.556", Head Height 0.165", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews