Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/16-18 x 3" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1106515| Mfr #: U24670.031.0300

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Flat
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106515 Mfr #: U24670.031.0300
Material: carbon steelHead Type: Flat
Rockwell Hardness: B69 to B100Package Quantity: 100
System of Measurement: InchHead Dia.: 0.556"
Drive Type: PhillipsDriver Size: #4
Length: 3"Finish: zinc plated
Thread Size: 5/16-18Head Angle (Deg.): 82
Head Height: 0.165"Meets/Exceeds: ANSI B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 3", Drive Type Phillips, Finish Zinc Plated, Thread Size 5/16-18, Driver Size #4, Head Dia. 0.556", Head Height 0.165", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews