5/16-18 x 3/4" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0491127| Mfr #: U24670.031.0075

$8.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Flat
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491127 Mfr #: U24670.031.0075
Material: carbon steelHead Type: Flat
Rockwell Hardness: B69 to B100Package Quantity: 100
System of Measurement: InchHead Dia.: 0.556"
Drive Type: PhillipsDriver Size: #4
Length: 3/4"Finish: zinc plated
Thread Size: 5/16-18Head Angle (Deg.): 82
Head Height: 0.165"Meets/Exceeds: ANSI B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 3/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 5/16-18, Driver Size #4, Head Dia. 0.556", Head Height 0.165", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews