#8-32 x 2-1/2" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1614681| Mfr #: U24670.016.0250

$9.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Flat
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614681 Mfr #: U24670.016.0250
Material: carbon steelHead Type: Flat
Rockwell Hardness: B69 to B100Package Quantity: 100
System of Measurement: InchHead Dia.: 0.285"
Drive Type: PhillipsDriver Size: #2
Length: 2-1/2"Finish: zinc plated
Thread Size: 8-32Head Angle (Deg.): 82
Head Height: 0.084"Meets/Exceeds: ANSI B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2-1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.285", Head Height 0.084", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews