M2.5-0.45 x 5 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1726891| Mfr #: M51110.025.0005

$4.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726891 Mfr #: M51110.025.0005
Material: A2 Stainless SteelHead Type: Flat
Package Quantity: 100System of Measurement: Metric
Head Dia.: 4.7mmDrive Type: Slotted
Length: 5mmFinish: Plain
Thread Size: M2.5x0.45mmTensile Strength (PSI): 72,500
Head Angle (Deg.): 90Head Height: 1.50mm
Meets/Exceeds: DIN 963ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 5mm, Drive Type Slotted, Finish Plain, Thread Size M2.5 x 0.45mm, Head Dia. 4.7mm, Head Height 1.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews