STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M6-1.0 x 10 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0479044| Mfr #: M24540.060.0010

$9.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Property Class 4.8 Steel
Head Type: Flat
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479044 Mfr #: M24540.060.0010
Material: Property Class 4.8 SteelHead Type: Flat
Rockwell Hardness: B71 to B99Package Quantity: 100
System of Measurement: MetricHead Dia.: 11mm
Drive Type: SlottedLength: 10mm
Finish: zinc platedThread Size: M6x1.00mm
Tensile Strength (PSI): 60,900Head Angle (Deg.): 90
Head Height: 3.00mmMeets/Exceeds: DIN 963A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 10mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M6 x 1mm, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews