Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M6-1.0 x 12 mm. Flat Head Slotted Machine Screw, 100 pk.
  • Zoro #: G0255945
  • Mfr #: M24540.060.0012
$7.52 ($0.08/unit)
  • System of Measurement: Metric
  • Head Dia.: 11mm
  • Length: 12mm
See full product details
Orders over $50 ship free.

Fabory #M24540.060.0012 Specifications

  • Zoro #: G0255945
  • Mfr #: M24540.060.0012
System of Measurement: Metric Head Dia.: 11mm
Length: 12mm Drive Type: Slotted
Material: Property Class 4.8 Steel Item: Machine Screw
Head Type: Flat Tensile Strength (PSI): 60,900
Thread Size: M6-1.00 Meets/Exceeds: DIN 963A
Head Angle (Deg.): 90 Finish: zinc plated
Dia./Thread Size: M6-1.00 Head Height: 3mm
Rockwell Hardness: B71 to B99 Package Quantity: 100
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 12mm, Drive Type Slotted, Finish Zinc Plated, Dia./Thread Size M6-1.00mm, Head Dia. 11mm, Head Height 3mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews of Fabory #M24540.060.0012