M6-1.0 x 16 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0955665| Mfr #: M51110.060.0016

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955665 Mfr #: M51110.060.0016
Material: A2 Stainless SteelHead Type: Flat
Package Quantity: 100System of Measurement: Metric
Head Dia.: 11mmDrive Type: Slotted
Length: 16mmFinish: Plain
Thread Size: M6x1.00mmTensile Strength (PSI): 72,500
Head Angle (Deg.): 90Head Height: 3.00mm
Meets/Exceeds: DIN 963ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 16mm, Drive Type Slotted, Finish Plain, Thread Size M6 x 1mm, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews