#10-24 x 5/16" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2055015| Mfr #: U51110.019.0031

$45.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.116"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055015 Mfr #: U51110.019.0031
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.116"
Item: Machine ScrewLength: 5/16"
Thread Size: 10-24Package Quantity: 100
Head Type: FlatHead Dia.: 0.362"
Head Angle (Deg.): 82Material: 18-8 (304) Stainless Steel
Finish: PlainSystem of Measurement: Inch
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 5/16", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews