Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#10-24 x 5/8" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1165595| Mfr #: U51110.019.0062

$9.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.116"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165595 Mfr #: U51110.019.0062
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.116"
Item: Machine ScrewLength: 5/8"
Thread Size: 10-24Package Quantity: 100
Head Dia.: 0.362"Head Angle (Deg.): 82
System of Measurement: InchHead Type: Flat
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews