Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#2-56 x 1" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1387267| Mfr #: U51300.008.0100

$7.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.051"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387267 Mfr #: U51300.008.0100
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.051"
Item: Machine ScrewDriver Size: #1
Length: 1"Thread Size: 2-56
Package Quantity: 100Head Dia.: 0.162"
Head Angle (Deg.): 82Head Type: Flat
Material: 18-8 (304) Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 2-56, Driver Size #1, Head Dia. 0.162", Head Height 0.051", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews