Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#2-56 x 1/2" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1363783| Mfr #: U51110.008.0050

$3.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Seal Material: -
Head Height: 0.051"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363783 Mfr #: U51110.008.0050
Meets/Exceeds: ANSI/ASME B18.6.3Seal Material: -
Head Height: 0.051"Item: Machine Screw
Pilot Dia.: -Washer Thickness: -
Thread Size: 2-56Head Type: Flat
Temp. Range (F): -Head Angle (Deg.): 82
Washer Material: -Material: 18-8 (304) Stainless Steel
Drive Type: SlottedPilot Length: -
Length: 1/2"Package Quantity: 100
Hole Size: -Head Dia.: 0.162"
Includes: -Washer Type: -
System of Measurement: InchFinish: Plain
Washer O.D.: -Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/2", Thread Length -, Drive Type Slotted, Finish Plain, Thread Size 2-56, Head Dia. 0.162", Head Height 0.051", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews