#2-56 x 3/4" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1082304| Mfr #: U51300.008.0075

$4.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082304 Mfr #: U51300.008.0075
Material: 18-8 (304) Stainless SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.162"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #1Length: 3/4"
Finish: PlainThread Size: 2-56
Head Angle (Deg.): 82Head Height: 0.051"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 2-56, Driver Size #1, Head Dia. 0.162", Head Height 0.051", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews