#4-40 x 1/4" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0703726| Mfr #: U51110.011.0025

$4.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Seal Material: -
Head Height: 0.067"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703726 Mfr #: U51110.011.0025
Meets/Exceeds: ANSI/ASME B18.6.3Seal Material: -
Head Height: 0.067"Item: Machine Screw
Pilot Dia.: -Washer Thickness: -
Thread Size: 4-40Head Type: Flat
Temp. Range (F): -Head Angle (Deg.): 82
Washer Material: -Material: 18-8 (304) Stainless Steel
Drive Type: SlottedPilot Length: -
Length: 1/4"Package Quantity: 100
Hole Size: -Head Dia.: 0.212"
Includes: -Washer Type: -
System of Measurement: InchFinish: Plain
Washer O.D.: -Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/4", Thread Length -, Drive Type Slotted, Finish Plain, Thread Size 4-40, Head Dia. 0.212", Head Height 0.067", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews