Zoro Select
#4-40 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51110.011.0075
Zoro # G0698336
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT 1/4"-20 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51110.025.0300
- ZORO SELECT #2-56 x 1/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51110.008.0012
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51110.037.0300
- ZORO SELECT #6-32 x 1/2 in Slotted Hex Machine Screw, Black Oxide Steel, 10000 PK 0608MSWB
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.025.0050
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK PKM6100-10PHP-01
- ZORO SELECT #10-24 x 1-3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 2500 PK 1028MSF
- ZORO SELECT #8-32 x 1/4 in Hex Hex Machine Screw, Black Oxide Steel, 10000 PK 0804MHB
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK 0412MP1
- TAMPERPROOF SCREW CO.. 8-32 x 2in Tamper-Proof Security Spanner Machine Screw - Oval Head - Brass - Plain - Pkg of 100 1.8322OB
- ZORO SELECT #10-32 x 1 in Slotted Binding Machine Screw, Plain Nylon, 50 PK 011032B100
- Zoro Select Machine Screws