#4-40 x 5/8" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2000503| Mfr #: U51110.011.0062

$5.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000503 Mfr #: U51110.011.0062
Material: 18-8 (304) Stainless SteelHead Type: Flat
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.212"Drive Type: Slotted
Length: 5/8"Finish: Plain
Thread Size: 4-40Head Angle (Deg.): 82
Head Height: 0.067"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 5/8", Thread Length -, Drive Type Slotted, Finish Plain, Thread Size 4-40, Head Dia. 0.212", Head Height 0.067", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews