BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#6-32 x 1-1/4" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0582775| Mfr #: U51300.013.0125

$5.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582775 Mfr #: U51300.013.0125
Material: 18-8 (304) Stainless SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.262"-0.238"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 1-1/4"
Finish: PlainThread Size: 6-32
Head Angle (Deg.): 82-80Head Height: 0.083" (Ref)
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews