THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#6-32 x 1" Flat Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1215137| Mfr #: U51300.013.0100

$6.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.083" (Ref)
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215137 Mfr #: U51300.013.0100
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.083" (Ref)
Item: Machine ScrewDriver Size: #2
Length: 1"Thread Size: 6-32
Package Quantity: 100Head Dia.: 0.262"-0.238"
Head Angle (Deg.): 82-80Head Type: Flat
Material: 18-8 (304) Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews